
ABB 1 5/8 inch x 1 inch x 10 ft D Series 12-Gauge Superstrut Hot-Dipped Galvanized Steel Channel
Description
Channel, D series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel without Connector | Type | Channels and Concrete Inserts |
Height | 25.4 mm | Length | 10 ft |
Width | 1-5/8 in | Load Capacity | 3000 lb |
Material | 12 ga Steel | Finish | Hot-Dipped Galvanized |
Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot | UPC | 786210562391 |
Packages
10 - UNIT = (10) | 500 - UNIT = 500 |