
ABB 1-5/8 inch x 1-5/8 inch x 50 ft Superstrut Metal Channel
Description
SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel | Type | Metal Channels |
Height | 41.275 mm | Length | 20 ft |
Width | 1-5/8 in | Material | 12 ga V4A 316 Stainless steel |
Application | Used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire | UPC | 616013117521 |
Packages
20 - UNIT - (20) |