![difslc002sbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459032403.jpg?preset=medium)
RJCROSS ARCHITECHTURAL 8ft Low Profile Anodized Aluminum LED Extrusion Channel, Black
Description
Black Low Profile Anodized Aluminum LED Extrusion that comes complete with three clear mounting clips, two end caps and an opal polycarbonate lens.
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Channel |
Type | Low Profile | Length | 8 ft |
Material | Aluminum | Finish | Anodized |
Color | Black | Application | For Shelving, Coves, Top Kitchen Cabinet, Closets and Wardrobe |
Packages
1 - UNIT - 1 |