Abbotsford
difslc003rbk

RJCROSS ARCHITECHTURAL 8ft Recessed Anodized Aluminum LED Extrusion Channel, Black

Price $116.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SLC-003RBK

Description

Black Recessed Anodized Aluminum LED Extrusion that comes complete with three clear mounting clips, two end caps and an opal polycarbonate lens.

Specifications

Brand Name RJCROSS Item Name Diffusion LED Channel
Type Recessed Length 8 ft
Material Aluminum Finish Anodized
Color Black Application For Shelving, Wall Surface, Kitchen Cabinets, Furniture and Recess

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok