![difslc011swh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/369218610.jpg?preset=medium)
RJCROSS ARCHITECHTURAL 8ft Anodized Aluminum LED Extrusion Channel, White
Description
White Black Two Part Anodized Aluminum LED Extrusion that comes complete with two end caps and an opal polycarbonate heat resistant, UV stable and shatter resistant lens.
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Channel |
Type | 2-Part | Length | 8 ft |
Material | Aluminum | Finish | Anodized |
Color | White | Application | For Behind Mirrors, Surface-Mount, Kitchen Cabinet and Wardrobe Shelving Closets |
Packages
1 - UNIT - 1 |