![difslc402swh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/369218612.jpg?preset=medium)
RJCROSS ARCHITECHTURAL 8ft Narrow Anodized Aluminum LED Extrusion Channel, White
Description
White Narrow Anodized Aluminum LED Extrusion that comes complete with three mounting hardware, two end caps and an extra thick opal polycarbonate lens for zero dotting.
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Channel |
Type | Narrow | Length | 8 ft |
Material | Aluminum | Finish | Anodized |
Color | White | Application | For Platforms, Shelving, Niches, Stairs and Furniture |
Packages
1 - UNIT - 1 |