
WIREMOLD 3/4 inch x 17/35 inch x 10 ft 500/700 Series Small Raceway, Ivory
Description
Wiremold 500 Series raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Single Channel Raceway | Type | 500 & 700 Series Raceway |
Height | 17/32 in | Series | 500 |
Length | 3048 mm | Width | 3/4 in |
Material | Steel | Finish | Coated |
Color | Ivory/White | Standards | cULus Listed, File E4376 Guide RJBT, File E4751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776070125 |
Packages
100 - UNIT - (100) |