![wrmv700](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/337448529.jpg?preset=medium)
WIREMOLD V700 700 Series Small Raceway, Ivory
Description
Raceway ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. V500, V700 and 700WH come in our exclusive ScuffCoat finish.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Metallic Raceway | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | 700 | Color | Ivory |
Dimensions | 10 ft L x 19.1 mm W x 16.7 mm H | Mounting | Snapper |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776070194 |
Packages
100 - UNIT - (100) |