Abbotsford
scesceptacon3x10grey

IPEX 3 inch x 10 ft SceptaCon Trenchless PVC Raceway, Grey

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:106430

Description

SceptaCon is one of the first PVC systems designed for the rigors of trenchless applications. It links seamlessly to existing PVC conduit infrastructure and allows utilities to standardize on PVC throughout their entire electrical system.And because SceptaCon is made to the same high standards as our Scepter Rigid PVC Conduit, contractors and electrical utilities can be assured of the same level of quality – above ground and below. SceptaCon delivers the performance, reliability and long life you expect from IPEX.

Specifications

Brand Name Ipex Sub Brand SceptaCon™
Item Name Trenchless Raceway Material PVC
Type Rigid Color Gray
Dimensions 3 in dia x 10 ft L Standards CSA C22.2 No. 211.2, UL 651
Application For Horizontal Direction Drilling, Concrete Installation, Outdoor, Under Ground Installation UPC 622454431645

Packages

1 - UNIT - 1 720 - UNIT - (720)