Abbotsford
scesceptacon5x10grey

IPEX 5 inch x 10 ft SceptaCon Trenchless PVC Raceway, Grey

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:IPEX
Manufacturer #:106450

Description

SceptaCon is one of the first PVC systems designed for the rigors of trenchless applications. It links seamlessly to existing PVC conduit infrastructure and allows utilities to standardize on PVC throughout their entire electrical system.And because SceptaCon is made to the same high standards as our Scepter Rigid PVC Conduit, contractors and electrical utilities can be assured of the same level of quality – above ground and below. SceptaCon delivers the performance, reliability and long life you expect from IPEX.

Specifications

Brand Name Ipex Sub Brand SceptaCon™
Item Name Non-Metallic Raceway Material PVC
Type Rigid, Trenchless Color Gray
Dimensions 127 mm ID x 10 ft L Standards UL 651, CSA C22.2 No. 211.2
Application Horizontal Direction Drilling, Concrete and Underground Installation UPC 622454432291

Packages

10 - UNIT - (10) 380 - UNIT - 380