
PANDUIT 6-inch x 4-inch FiberRunner®Channel, Black
Description
The FiberRunner® 6x4 Channel can be used with fittings and brackets to design a routing system to separate, route, and protect fiber optic and high-performance copper cables. The cable routing channel accepts cable retainers or a hinged cover.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Channel | Type | Non-Metallic |
Height | 4.44 in | Slot Size | 6 x 4 in |
Length | 6.56 ft | Width | 6.58 in |
Material | PVC | Color | Black |
Application | For used to Carry the Cables Horizontally Throughout the System | UPC | 074983784004 |
Packages
6 - UNIT - 6 | 36 - UNIT - (36) |