
PANDUIT FR6X4YL6 6 inch x 4 inch FiberRunner® Channel, Yellow
Description
The FiberRunnerĀ® 6x4 Channel can be used with fittings and brackets to design a routing system to separate, route, and protect fiber optic and high-performance copper cables. The cable routing channel accepts cable retainers or a hinged cover.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Metal Channel | Type | Fiber Routing Channel |
Height | 4.441 in | Thickness | 3.2 mm |
Slot Size | 6 x 4 in | Length | 1.8 m |
Width | 6.58 in | Hole Pattern | Slotted |
Material | PVC | Color | Yellow |
For Use With | FRCR6BL-X Hinged Cable Retainers, FRHC6YL6 Hinged Cover or FRSHC6YL6 Split Hinged Cover, FRBC6X4YL QuikLock™ Coupler | Standards | Buy American Compliant, RoHS Compliant UL Listed to 2024A, GR-63-CORE |
Application | (1)The Fiber-Runner™6X4 Routing System is Comprised of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling.(2) It is Suited for Data Center Applications where Cable is Routed from Distribution Ar | UPC | 074983783991 |
Packages
6 - UNIT - 6 | 36 - UNIT - (36) |