
PANDUIT 12 inch x 4 inch FiberRunner Channel, Yellow
Description
Used to carry the cables horizontally throughout the system. Accepts cable retainers FRCR12BL-X or hinged cover FRHC12YL6. Use QuikLock Coupler FRBC12X4YL to attach channel and/or fittings.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Channel | Type | Fiber Routing Channel |
Height | 4-1/2 in | Length | 6 ft |
Width | 13.46 in | Material | PVC |
Color | Yellow | Weight | 12.24 lb |
For Use With | FRHC12YL6 Snap-On Hinged Cover | Standards | UL Listed to 2024A, RoHS Compliant, Flammability Rating: 94V-0 |
Application | (1) The Fiber-Runner™ 12X4 Routing Systems are Comprised of Channel, Fittings and Brackets Designed to Segregate, Route and Protect Fiber Optic Cable and Copper Cabling, (2) It is Suited for Data Center Applications where Cable is Routed from Distribution | UPC | 074983835003 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |