![panfr24x4bl10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274279564.jpg?preset=medium)
PANDUIT 10 ft FiberRunner Channel
Description
Used to carry cables horizontally throughout the system. Use QuikLock Coupler FRBC24X4BL to attach channel and/or fittings.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Channel | Type | 1-Piece |
Height | 4.48 in | Length | 10 ft |
Width | 25.38 in | Material | PVC |
Color | Black | Weight | 54.8 lb |
For Use With | FRBC24X4BL, FRCV24BL10 Snap-On Cover | Standards | UL Listed to 2024A, RoHS Compliant, Flammability Rating: 94V-0 |
Application | (1) The Fiber-Duct™ 2X2 and 4X4 Routing Systems are Comprised of Channel, Fittings and Brackets Designed to Segregate, Route and Protect Fiber Optic Cable and Copper Cabling, (2) It is Suited for Data Center Applications where Cable is Routed from Distribution | UPC | 074983111565 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |