Abbotsford
wrmmrtc

WIREMOLD MRTC InteGreat Transition Channel

Price $330.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:MRTC
Documents Documents

Description

Wiremold Meeting Room Solutions provide an integrated "last meter" solution for bringing power and technology closer to the user's work area. Current trends in workplace design are allocating more open space for meetings. Those trends present a challenge for routing and managing cables from the infrastructure to the point-of-use, as well as providing ready accessibility for future technology upgrades. Meeting Room Transition Channel (MRTC) and Under Table Cable Management (UTCM) were designed as part of a flexible, integrated solution set that manages cabling and connections for power, communications and A/V from the building infrastructure to the work surface.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Transition Channel Kit Type deQuorum Recessed Table Box
Height 30.0 in Length 6.8 in
Width 4.7 in Includes Aluminium Center Spine with Steel Mounting Plate, (4) Screws, Black Aluminium Side Channels, Black Non-Metallic Bottom Boot, (2) Black Non-Metallic Transition Covers
Standards Buy American Compliant, NAFTA, RoHS Compliant Application For Overfloor Raceway, Commercial, Office
UPC 786776180091

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok