ABB 1 inch x 100 ft Resi-Gard Flexible Raceway, Orange
Description
Ideal for providing a main chase from the main distribution panel to a secondary hub in the attic or basement. Resi-Gard® is hand bendable, lightweight and easily cut to length to reduce scrap. Bright orange colour clearly signifies a low voltage application.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Raceway | Type | Non-Metallic, Flexible |
Length | 100 ft | Color | Orange |
Standards | UL E151168 Listed | Application | For Low Voltage, Structured Cabling Market, Providing a Main Chase from the Main Distribution Panel to a Secondary Hub in the Attic or Basement |
UPC | 034481161950 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 100 - UNIT = (100) | 1600 - UNIT = 1600 | 2000 - UNIT - 2000 |