
ABB 1-1/4 inch x 100 ft Resi-Gard Flexible Raceway, Orange
Description
1-1/4 Inch Resi-Gard orange non-metallic flexible raceway with tape, coil length-100 foot.Ideal for providing a main chase from the main distribution panel to a secondary hub in the attic or basement. The raceway is hand bendable, lightweight and easily cut to length to reduce scrap. Bright orange colour clearly signifies a low voltage installation.
Specifications
Brand Name | ABB | Sub Brand | Carlon®, Resi-Gard™ |
Item Name | Non-Metallic Raceway with Tape | Material | Plastic |
Type | Flexible | Cable Size | 1-1/4 in |
Color | Orange | Dimensions | 100 ft L |
Standards | UL File Number E151168 | Application | For the Low Voltage, Structured Cabling Market |
UPC | 034481161967 |
Packages
100 - UNIT = (100) | 750 - UNIT = 750 | 800 - UNIT - 800 |