Abbotsford
tabscg4x1c100cut

ABB ELECTRIFICATION CANADA INC SCG4X1C-100 Carlon®, Resi-Gard™ Non-Metallic Raceway with Tape Flexible 100 ft L

Price $2.9187 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SCG4X1C-100

Description

Ideal for providing a main chase from the main distribution panel to a secondary hub in the attic or basement. Resi-Gard® is hand bendable, lightweight and easily cut to length to reduce scrap. Bright orange colour clearly signifies a low voltage application.

Specifications

Brand Name ABB Sub Brand Carlon®, Resi-Gard™
Item Name Non-Metallic Raceway with Tape Material Plastic
Type Flexible Cable Size 1-1/4 in
Color Orange Dimensions 100 ft L
Standards UL File Number E151168 Application For the Low Voltage, Structured Cabling Market
UPC 034481161967

Packages

100 - UNIT - 100