![tabscj4x1c50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140876674.jpg?preset=medium)
ABB 2 inch x 50 ft Carlon Resi-Gard Flexible Raceway
Description
Ideal for providing a main chase from the main distribution panel to a secondary hub in the attic or basement. Resi-Gard® is hand bendable, lightweight and easily cut to length to reduce scrap. Bright orange colour clearly signifies a low voltage application.
Specifications
Brand Name | ABB | Sub Brand | Carlon®, Resi-Gard™ |
Type | Flexible Raceway | Color | Orange |
Standards | UL e151168 | Application | Specifically designed for the low voltage, structured cabling market |
UPC | 034481161981 |
Packages
1 - UNIT - 1 | 7 - UNIT = 7 | 50 - UNIT = (50) | 400 - UNIT - 400 | 1862 - UNIT = 1862 |