Abbotsford
panld3wh6a

PANDUIT 6 ft x 0.77 inch Pan-Way LD Surface Raceway, White

Price $3.7100 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:LD3WH6-A

Description

One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. White, PVC, Length 6.00 ft, Width 0.77 in.Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes or anywhere a small,

Specifications

Brand Name Panduit Sub Brand Pan-Way
Item Name Non-Metallic Raceway Number of Channels 1
Material PVC Type Low Voltage
Color White Dimensions 1.8 m L x 19.6 mm W x 12 mm H
Mounting Bottom Perforation Standards UL 94-V0 Flammability Rating, FT4 Rated, TIA/EIA
Application For Schools, Hospitals, Offices, Homes or Anywhere a Small, Secure, Low Profile Raceway is Needed UPC 074983588145

Packages

6 - UNIT - 6 120 - UNIT - (120)