![cspab203](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140739963.jpg?preset=medium)
ABB 90 Degree 5-3/8 inch Thomas & Betts Angle Fitting, Gold Galvanized Finish
Description
SUPERSTRUT® GOLDGALV® 90° bracket made of carbon steel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 58 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | 90° Angle | Type | 90 degree Angle Fittings |
Length | 1-5/8 in | Height | 4-1/8 in |
Thickness | 1/4 in | Material | Steel |
Finish | Gold Galvanized | Application | For use in Metal Framing |
UPC | 616013258330 |
Packages
1 - UNIT - 1 | 15 - UNIT = 15 | 50 - UNIT = (50) | 75 - UNIT = 75 |