ABB 1-5/8 inch x 1-5/8 inch x 10 ft A Series 12-Gauge Superstrut Aluminum Combination Channel
Description
SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel | Type | Back-to-Back |
Height | 1-5/8 in | Length | 10 ft |
Width | 1-5/8 in | Material | 12 ga Aluminum |
Weight | 1.35 lb | Application | Used to Mount, Brace, Support or Connect Structural Loads in Building Construction such as Pipe or Electrical or Data Wire |
UPC | 616013100769 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 250 - UNIT = 250 | 500 - UNIT - 500 |