
ABB ELECTRIFICATION CANADA INC A120210T316L Channel 12 gauge SS 10'x1-5/8x1-5/8"
Description
Superstrut® Channel made of stainless steel with plain, no hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
Item Name | Channel | Type | Metal Channels |
Height | 1-5/8 in | Thickness | 12 ga |
Length | 10 ft | Width | 1-5/8 in |
Material | 316 Stainless Steel | Finish | Plain |
Application | Used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire | UPC | 616013105443 |
Packages
10 - UNIT - (10) |