COLUMBIA-MBF 1-5/8 inch x 1-5/8 inch x 10 ft P1001 Series Back To Back Combination Zinc Channel
Description
Channel, Back To Back Combination; 2 Channel(s); Solid Configuration; 1.112 Sq Inch Cross Section Area; 12 Gauge Thickness; 10 Ft Length; 1-5/8 Inch Width; 3-1/4 Inch Height; Cold Formed Process; Low Carbon Steel Material; Pre Galvanized
Specifications
Brand Name | Unistrut | Sub Brand | Metal Framing Components |
Item Name | Strut Channel | Type | Back-to-Back, Solid |
Height | 3-1/4 in | Thickness | 12 ga |
Series | P1000 | Length | 10 ft |
Width | 1-5/8 in | Load Capacity | 960 lb |
Material | Low Carbon Steel | Finish | Pre-Galvanized |
Weight | 3.78 lb/ft | Standards | ASTM A1011, CSA Certified, UL Listed |
Application | For Trapeze Supports, Seismic Bracing, Ceiling Grids, Pipe, Conduit, Duct and Cable Tray Supports, Racks, and Other General Framing | UPC | 786364100319 |
Packages
1 - UNIT - 1 |