×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
unsp100120pg

UNISTRUT CANADA 20 ftx1-5/8 inch x 3-1/4 inch 12 Gauge Columbia MBF Unistrut P1001-20PG Back To Back Channel, Pre-Galvanized Steel

Inventory
Unavailable for order
Manufacturer:COLUMBIA-MBF
Manufacturer #:P100120PG

Description

Channel, Back To Back Combination; 2 Channel(s); Solid Configuration; 1.112 Sq Inch Cross Section Area; 12 Gauge Thickness; 20 Ft Length; 1-5/8 Inch Width; 3-1/4 Inch Height; Cold Formed Process; Low Carbon Steel Material; Pre Galvanized

Specifications

Brand Name Unistrut Sub Brand Metal Framing Components
Type Structural Channels are Construction Material, a Profile, Formed With a Specific Shape or Cross Section and Certain Standards of Chemical Composition and Mechanical Properties Structural Steel Shape, Size, Composition, Strength, Storage, and Made of Steel Height 16.250 in
Length 240.000 in Width 8.125 in
Application Industrial and Commercial UPC 786364100302

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok