![cspa120010t316l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131447272.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC A120010T316L Superstrut® Metal Channel without Connector 12 ga 316 Stainless Steel 10 ft Lx 1-5/8 in W
Description
Channel, A series cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Type | Metal Channels | Length | 10 ft |
Width | 1.625 in | Application | Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire |
UPC | 616013105436 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |