ABB 1-5/8 inch x 13/16 inch x 10 ft B Series 14-Gauge Superstrut® Pre-Galvanized Steel Channel
Description
Channel, B series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel | Type | Metal Channels |
Height | 20.63 mm | Thickness | 1.98 mm |
Slot Size | 9/16 in | Length | 10 ft |
Width | 1-5/8 in | Material | 14 ga Steel |
Finish | Pre-Galvanized | Application | Support and Framing Applications |
UPC | 616013111536 |
Packages
500 - UNIT - (500) |