Abbotsford
cspb120020pg

ABB 1-5/8 inch x 13/16 inch x 20 ft B Series 12-Gauge Superstrut® Pre-Galvanized Steel Channel

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB
Manufacturer #:B1200 20PG

Description

SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Metal Channels
Height 13/16 in Length 20 ft
Width 1-5/8 in Material 12 ga Steel
Finish Galvanized Application For Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire
UPC 616013104187

Packages

1 - UNIT - 1 20 - UNIT = (20) 500 - UNIT = 500