Abbotsford
cspd120020pgc

ABB 1-5/8 inch x 1 inch x 20 ft D Series 12-Gauge Superstrut® Pre-Galvanized Steel Channel

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB
Manufacturer #:D120020PGC

Description

Channel, D series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Metal Channels
Height 25.4 mm Thickness 2.78 mm
Length 20 ft Width 1-5/8 in
Material 12 ga Steel Finish Pre-Galvanized
Application For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. UPC 786210563503

Packages

1 - UNIT - 1 20 - UNIT = (20) 500 - UNIT = 500