ABB 1-5/8 inch x 1 inch x 20 ft SUPERSTRUT Galvanized Strut
Description
Channel, D series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel | Type | Metal Channels |
Height | 25.4 mm | Thickness | 2.78 mm |
Length | 20 ft | Width | 1-5/8 in |
Material | 12 ga Steel | Finish | Pre-Galvanized |
Application | For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. | UPC | 786210563503 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 500 - UNIT = 500 |