RJ CROSS ARCHITECTURAL 8 ft In-Floor Anodized Aluminum Channel
Description
In-floor anodized aluminum channel that comes complete with two grey endcaps and a 3mm thick opal polycarbonate lens.FEATURES:- Channel : Anodized aluminum extrusion - Lens : 3mm thick opal polycarbonate, high heat - resistant, UV stable, shatter resistant - Length : 8’ (2.44 meters) APPLICATIONS:- Walkways - Driveways - Exterior and, or Interior use - Stairs - Niches
Specifications
Brand Name | RJCROSS | Item Name | Channel with (2) Gray Endcaps |
Type | In-Floor | Height | 1.03 in |
Length | 8 ft | Width | 0.84 in |
Material | Anodized Aluminum | Application | For Walk Ways, Stairs, Driveways, Niches, Exterior and/or Interior use |
UPC | 660824613086 |
Packages
1 - UNIT - 1 |