![cspd120010alc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131447272.jpg?preset=medium)
ABB 1 inch x 1-5/8 inch x 10 ft SuperStrut Series D1200 Plain Metal Framing Channel, Aluminum
Description
Channel & concerte insert 12 GAUGE ALUM CHANNEL 10FTLONG
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel without Connector | Type | Channels and Concrete Inserts |
Height | 1 in | Length | 10 ft |
Width | 1-5/8 in | Material | 12 ga Aluminum |
Finish | Anodized | Application | For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. |
UPC | 786210086125 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT - 100 | 500 - UNIT = 500 |