ABB 812-1EG Superstrut® Stud Nut
Description
Stud nut for attaching fixture to slot down channel or to slot up knockouts. Hex nut included. For use with 1/4 x 1 inch channels.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel Stud Nut | Material | Steel |
Color/Finish | Silver Galvanized/Electro Galvanized | Type | Surface Raceway and Lighting Systems |
For Use With | 1/4 x 1 in Channel | Application | For Attaching Fixture to Channel Slot Down or to Channel Slot Up Knockouts |
UPC | 786210561516 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |