ABB 5-1/8 inch x 1-5/8 inch Superstrut U-Shaped Support Fitting , Hot-Dip Galvanized Steel
Description
Superstrut® U-shaped fitting with hot dipped galvanized material. Used for attaching A and AR series channel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | U-Shape Support | Type | Fittings and Brackets |
Length | 5-1/8 in | Material | 1/4 in Steel |
Depth | 1-5/8 in | Hole Size | 1 in dia |
Finish | Hot-Dipped Galvanized | For Use With | A Series Channel |
Application | For attaching A and AR series channel. | UPC | 786210561615 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 2500 - UNIT = 2500 |