ABB A802EG Superstrut® Raceway Joiner Reinforcing Plate
Description
Superstrut® raceway joiner reinforcing plate constructed from electro galvanized steel. Applications in A series channel, furnished complete with nuts.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Joiner with Reinforcing Plate | Type | Surface Raceway and Lighting Systems |
Material | Steel | Color/Finish | Silver, Electro-Galvanized |
For Use With | A Series Channel | Includes | Nuts |
Application | For A Series channel | UPC | 616013027653 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 1440 - UNIT = 1440 |