ABB 1 5/8 inch SUPERSTRUT Galvanized Finish Strut End Cap For Use with A-1200 and A-1400 Series Channel, Silver
Description
This end cap is a channels and concrete insert type for use with A1200, A1400, AR1600 channels
Specifications
Brand Name | ABB | Item Name | End Cap |
Material | Steel | Color | Clear White |
Finish | Electro Galvanized | Type | Surface Raceway & Lighting Systems (Series 800) |
For Use With | Series 800 Surface Raceway and Lighting Systems | Application | Surface Raceway and Lighting Systems |
UPC | 616013027660 |
Packages
1 - UNIT - 1 | 15 - UNIT = 15 | 25 - UNIT = (25) | 540 - UNIT = 540 |