Abbotsford
cspab866

ABB 1/2 inch Pipe Thread SUPERSTRUT Steel Wiring Stud Nut

Price $10.9956 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB866

Description

SUPERSTRUT® wiring stud nut with pipe thread for surface raceway and lighting systems.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Stud Nut Size 1/2 in
Material Steel Color/Finish Gold Galvanized
Type Surface Raceway and Lighting Systems Dimensions 1-1/8 in H
For Use With Surface Raceway and Lighting Systems Application For All Channels
UPC 616013133354

Packages

1 - UNIT - 1 100 - UNIT = 100 2000 - UNIT = 20000