ABB 1-5/8 inch x 1-5/8 inch x 2-1/4 inch 90 Degree Bracket, 316 Stainless Steel
Description
Superstrut® 90° Bracket is manufactured from 316 stainless steel. Suitable for use with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Angle Fitting | Type | 90° |
Number of Holes | 2 | Length | 1-5/8 in |
Width | 1-5/8 in | Thickness | 1/4 in |
Material | 316 Stainless Steel | Series | 200 |
Depth | 2-1/4 in | Hole Size | 9/16 in |
Hole Spacing | 1-7/8 in | Finish | Gold Galvanized |
For Use With | 12, 14 or 16 ga Channels | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
UPC | 616013119495 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |