
ABB AB202HDGC 90 Degree 2 Hole Ocal® Hot Dipped Galvanized Steel Strut Bracket
Description
90° Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | 90° Angle Fitting | Type | 90 degree Angle Fittings |
Length | 2 in | Thickness | 1/4 in |
Material | Steel | Depth | 1-7/8 in |
Mounting Type | Wall | Finish | Hot-Dipped Galvanized |
Application | For Metal Framing Applications | UPC | 786210054926 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 4200 - UNIT = 4200 |