ABB 90 Degree 4 Hole 4-1/8 inch x 3-1/2 inch Ocal Hot Dipped Galvanized Steel Strut Bracket
Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | 90° Angle | Type | 90 degree Angle Fittings |
Length | 3-1/2 in | Height | 4-1/8 in |
Thickness | 1/4 in | Material | Steel |
Finish | Hot-Dipped Galvanized | Application | For use in Metal Framing |
UPC | 786210561110 |
Packages
20 - UNIT - (20) | 2520 - UNIT = 2520 |