
ABB AB205SS6C Superstrut® Angle Fitting 3-1/2 in Lx 4-1/8 in D for 12, 14 ga Channels
Description
For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Angle Fitting | Type | 90° |
Number of Holes | 4 | Length | 3-1/2 in |
Thickness | 1/4 in | Material | 316 Stainless Steel |
Series | 200 | Depth | 4-1/8 in |
Hole Size | 9/16 in | Hole Spacing | 1-7/8 in |
Finish | Gold Galvanized | For Use With | 12, 14 ga Channels |
UPC | 786210215839 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |