Abbotsford
cspab214hdgc

ABB AB214HDGC 90 Degree Superstrut Right Facing Universal Shelf Bracket

Price $28.6212 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB214HDGC

Description

Bracket, Right Facing 90 Degree Universal Shelf, Length 3-1/2 Inches, Height 4-1/8 Inches, Width 1-5/8 Inch, Hole Size 9/16 Inch, Hot-Dip Galvanized Steel

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Number of Holes 5
Mounting Wall Material Steel
Type Internal, 90° Color/Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channels Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210562711

Packages

1 - UNIT - 1 10 - UNIT - 10