ABB 2 Hole 3-1/2 inch Ocal Flat Hot Dipped Galvanized Steel Corner Plate
Description
SUPERSTRUT® GOLDGALV® flat bracket made of carbon steel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 53 lb weight/C. 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Corner Plate | Type | Fittings, Brackets & Hardware |
Number of Holes | 3 | Length | 3-1/2 in |
Width | 1-5/8 in | Material | Steel |
Depth | 3-1/2 in | Hole Size | 1-5/8 in |
Finish | Gold Galvanized | Color | Gold |
Application | For use in Metal Framing | UPC | 616013265215 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 50 - UNIT = 50 | 2250 - UNIT = 2250 |