ABB AB219SS6C Superstrut® Corner Plate Fittings and Brackets 316 Stainless Steel 200
Description
Superstrut® Bracket is manufactured from 316 stainless steel. Suitable for use with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Corner Plate | Type | Fittings and Brackets |
Length | 3-1/2 in | Width | 1-5/8 in |
Height | 3-1/2 in | Number of Holes | 3 |
Material | 316 Stainless Steel | Series/Model | 200 |
Hole Size | 9/16 in | Color/Finish | Gold Galvanized |
For Use With | 12, 14 or 16 ga Channels | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
UPC | 786210328607 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |