ABB AB220SS6C Superstrut® Tee Plate 9/16 in Diax 5-3/8 in Lx 3-1/2 in W 1-7/8 in Hole Spacing
Description
Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Tee Plate | Type | Flat |
Length | 5-3/8 in | Width | 3-1/2 in |
Thickness | 1/4 in | Material | 316 Stainless Steel |
Depth | 3-1/2 in | Hole Size | 9/16 in |
Hole Spacing | 1-7/8 in | Finish | Zinc Plated |
For Use With | 12, 14 or 16 ga Aluminum Channel | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
UPC | 786210164649 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |