![cspab228hdgc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969618.jpg?preset=medium)
ABB 6-17/16 inch 45 Degree SUPERSTRUT Hot Dipped Galvanized Steel Angular Bracket
Description
Angular bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | 45° Angle Fitting | Type | Fittings and Brackets |
Material | Steel | Mounting Type | Wall |
Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channel |
Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 786210104775 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |