ABB 8 1/2 inch SUPERSTRUT Angular Hot Dipped Galvanized Bracket
Description
Angular fitting for use with 12, 14 or 16 gauge channels.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Mounting Angle Bracket | Number of Holes | 2 |
Material | Steel | Type | Unless otherwise noted, nuts and bolts for use with fittings and brackets should be ordered separately |
Dimensions | 7-13/16 in W x 8-1/2 in H | Color/Finish | Hot-Dipped Galvanized |
For Use With | 12, 14 or 16 ga Channels | UPC | 786210563008 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |