
ABB 1/2 inch Superstrut® Square Washer, 316 Stainless Steel
Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Square Washer | Type | Fittings and Brackets |
Nominal Size | 1/2 in | Overall Width | 1-5/8 in |
Overall Depth | 1-5/8 in | Thickness | 1/4 in |
Material | 316 Stainless Steel | For Use With | 12, 14 or 16 ga Channel |
Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 786210563275 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |