ABB ELECTRIFICATION CANADA INC AB241-1/4SS6C Superstrut® Square Washer 1/4 in 316 Stainless Steel
Description
Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Square Washer | Nominal Size | 1/4 in |
Overall Width | 1-5/8 in | Overall Depth | 1-5/8 in |
Thickness | 1/8 in | Material | 316 Stainless Steel |
For Use With | 12, 14 or 16 ga Channel | UPC | 616013099421 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 | 100 - UNIT = (100) | 750 - UNIT = 750 |