ABB AB242HDGC Thomas & Betts Strut Spring Nut Spacer
Description
SUPERSTRUT® flat fitting manufactured from hot rolled carbon steel. For use with either 3/8 inch or 1/2 inch hanger rod.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Saddle Washer | Type | Fittings and Brackets |
Thickness | 2.5 mil | Material | Steel |
Finish | Hot-Dipped Galvanized | For Use With | 3/8 in or 1/2 in Hanger Rod |
Standards | ASTM A123, Grade 65 | Application | For use either 3/8 in. or 1/2 in. hanger rod |
UPC | 786210717920 |
Packages
1 - UNIT - 1 |